Menu Search
Search
STANLEY #J6066CXCERT

Wrench, Micrometer Torque; 3/8 in. Drive; 15.5 in. Long

SKU # 66267908098 Manufacturer Series: CXCERT

Compare

Maximum number of products selected.
Type: Micrometer Torque Wrench
Drive Size: 3/8 in.
Length: 15.5 in.
Torque Capacity: 200-1000 in.-lb
Torque Graduation: 5 in.-lb
Material: Full Polish Steel

PROTO J6066CXCERT WRENCH