Menu Search
Search
STANLEY #J6014C

Wrench, Micrometer Torque; 1/2 in. Drive; 27.13 in. Long

SKU # 66267913590 Manufacturer Series: C
Type: Micrometer Torque Wrench
Drive Size: 1/2 in.
Length: 27.13 in.
Torque Capacity: 50-250 ft-lb
Torque Graduation: 1 ft-lb
Material: Full Polish Steel

PROTO J6014C 1/2DR 50-250FTLB WRN