Menu Search
Search
STANLEY #JH7-23MB

Proto® Torque Wrench Head, 23mm Drive, 5-5/8 in. L, 3600 in. lb.

SKU # 66267900520
Type: Metric Interchangeable Box End Torque Wrench Head, H7-Tang
Drive Size: 23mm
Length: 5-5/8 in.
Torque Capacity: 3600 in. lb.
Material: Black Oxide High Carbon Steel