Menu Search
Search
JH WILLIAMS #50NMIMH

Wrench, Interchangeable Head Torque; 17.5 in. Long

SKU # 66245997373
Type: Interchangeable Head Torque Wrench
Length: 17.5 in.
Torque Capacity: 7.40-44.20 ft lb/10.00-50.00 Nm
Torque Graduation: 0.50 ft lb/0.50 Nm
Material: Steel

WMS 50NMIMH 3/8 TRQ WRNCH