Menu Search
Search
JH WILLIAMS #TCQJRX18A

Torque Wrench Head, 9/16 in. Square Drive, 5-7/16 in. L

SKU # 66245993447 Manufacturer Series: CDI Torque Products®
Type: SAE Interchangeable Flare Nut End Torque Wrench Head, J-Shank
Drive Size: 9/16 in. Square
Length: 5-7/16 in.
Torque Capacity: 60 ft. lb.
Material: Steel