Menu Search
Search
JH WILLIAMS #TCQJXM15A

Torque Wrench Head, 15mm Square Drive, 3-13/16 in. L

SKU # 66245993501 Manufacturer Series: CDI Torque Products®
Type: Metric Interchangeable Box End Torque Wrench Head, J-Shank
Drive Size: 15mm Square
Length: 3-13/16 in.
Torque Capacity: 60 ft. lb.
Material: Steel