Menu Search
Search
JH WILLIAMS #TCQJO30A

Torque Wrench Head, 15/16 in. Drive, 5-5/8 in. L, Steel

SKU # 66245993408 Manufacturer Series: CDI Torque Products®

Compare

Maximum number of products selected.
Type: SAE Interchangeable Open End Torque Wrench Head, J-Shank
Drive Size: 15/16 in.
Length: 5-5/8 in.
Torque Capacity: 60 ft. lb.
Material: Steel