Menu Search
Search
JH WILLIAMS #TCQJXM14A

Torque Wrench Head, 14mm Square Drive, 3-5/32 in. L

SKU # 66245993500 Manufacturer Series: CDI Torque Products®
Type: Metric Interchangeable Box End Torque Wrench Head, J-Shank
Drive Size: 14mm Square
Length: 3-5/32 in.
Torque Capacity: 60 ft. lb.
Material: Steel