Menu Search
Search
JH WILLIAMS #TCQZO42A

Torque Wrench Head, 1-5/16 in. Drive, 5-29/32 in. L

SKU # 66245993713 Manufacturer Series: CDI Torque Products®

Compare

Maximum number of products selected.
Type: SAE Interchangeable Open End Torque Wrench Head, Z-Shank
Drive Size: 1-5/16 in.
Length: 5-29/32 in.
Torque Capacity: 480 ft. lb.
Material: Steel