Menu Search
Search
STANLEY #JRR50095

Proto Impact Retaining Ring, 1-1/16 in. Dia. x 1/8 in. H

SKU # 66267997794

Compare

Maximum number of products selected.
Type: Impact Retaining Ring
Application: 1/2 in. Drive Impact Sockets
Size: Dia.xH: 1-1/16 x 1/8 in.
Material: Plastic Coated Steel