Menu Search
Search
WRIGHT TOOL CO #69E24

Socket Extension; Impact; 3/4 in. Drive; 24 in. Long

SKU # 07679974498
Type: Impact Socket Extension
Drive Size: 3/4 in.
Length: 24 in.
Material: Black Oxide Steel

WRIGHT 69E24 24IN 3/4IN DR IMPACT