Menu Search
Search
STANLEY #J5660

Socket Extension; 3/4 in. Drive; 4 in. Long

SKU # 66267920062
Type: Socket Extension
Drive Size: 3/4 in.
Length: 4 in.
Material: Full Polished Alloy Steel

Additional Info: Number of Pieces: 1