Menu Search
Search
STANLEY #85-706

Extension Bar Set, 3 Pieces, (3) 3/8 in. Drive

SKU # 07617485706

Compare

Maximum number of products selected.
Type: Extension Bar Set
Pieces: 3
Drive Sizes: (3) 3/8 in.
Length Sizes: (1) 3.00 in., (1) 6.00 in., (1) 10.00 in.
Material: High-polish Chrome Steel