Menu Search
Search
STANLEY #J4990-8M

Socket Bit, Hex; 3/8 in. Square Drive; 8mm x 2-23/32 in. Long

SKU # 66267916041
Bit Type: Hex, Metric
Drive Size: 3/8 in. Square
Size: 8mm
Length: 2-23/32 in.
Material: Full Polished Chrome-plated Forged Alloy Steel

PROTO J4990-8M SKT HEX BIT 3/8 DR 8