Menu Search
Search
STANLEY #HW-9611-2

Blackhawk Socket Bit, Hex; 1/2 in. Square Drive; 5/8 x 2-1/2 in. Long

SKU # 66267903873
Bit Type: Hex
Drive Size: 1/2 in. Square
Size: 5/8 in.
Length: 2-1/2 in.
Material: Chrome Full Polished Steel

PROTO HW-9611-2 1/2X5/8 HX BIT SKT