Menu Search
Search
STANLEY #J7441-1/4

Proto Hex Bit Socket, 1/2 in. Square Drive, 1/4 in.

SKU # 66267918281
Bit Type: SAE, Hex, Impact
Drive Size: 1/2 in. Square
Size: 1/4 in.
Length: 3-1/4 in.
Material: Black Oxide Alloy Steel