Menu Search
Search
JH WILLIAMS #35284

Socket Bit; TORX; 1/2 in. Drive; T45 x 2.438 in. Long

SKU # 66245935284
Bit Type: Torx
Drive Size: 1/2 in.
Size: T45
Length: 2.438 in.

WMS 35284 1/2DR T45 TORX BIT SKT