Menu Search
Search
JH WILLIAMS #35142

Socket Bit, Slotted Bit; 3/8 in. Drive; 3/8 x 1/16 x 1 in. Long

SKU # 66245935142
Bit Type: Slotted Screwdriver Bit Socket
Drive Size: 3/8 in.
Size: 3/8 x 1/16 in.
Length: 1 in.
Material: High Polished Chrome Vanadium Steel

WMS 35142 3/8DR 3/8 SLT SCR BIT SKT