Menu Search
Search
JH WILLIAMS #35141

Socket Bit, Slotted; 3/8 in. Drive; 5/16 x 3/64 x 1.875 in. Long

SKU # 66245935141
Bit Type: Slotted Screwdriver Bit Socket
Drive Size: 3/8 in.
Size: 5/16 x 3/64 in.
Length: 1.875 in.
Material: High Polished Chrome Vanadium Steel

WMS 35141 3/8DR 5/16 SL SCR BIT SKT