Menu Search
Search
JH WILLIAMS #35140

Socket Bit, Slotted; 3/8 in. Drive; 1/4 x 1/32 x 1.875 in. Long

SKU # 66245935140
Bit Type: Slotted Screwdriver Bit Socket
Drive Size: 3/8 in.
Size: 1/4 x 1/32 in.
Length: 1.875 in.
Material: High Polished Chrome Vanadium Steel

WMS 35140 3/8DR 1/4 SLT SCR BIT SKT