Menu Search
Search
JH WILLIAMS #BA-7A-2P

Socket Bit, Phillips; 3/8 in. Drive; No. 2 x 1-7/8 in. Long

SKU # 66245921195
Bit Type: Phillips
Drive Size: 3/8 in.
Size: No. 2
Length: 1-7/8 in.
Material: High Polished Chrome Vanadium Steel

WMS BA-7A-2P 3/8DR 2PT PHIL SKT