Menu Search
Search
JH WILLIAMS #35173

Socket Bit, Hex; 3/8 in. Drive; 7 mm x 1.844 in. Long

SKU # 66245935173
Bit Type: Hex, Metric
Drive Size: 3/8 in.
Size: 7mm
Length: 1.844 in.
Material: High Polished Chrome Vanadium Steel

WMS 35173 3/8DR 7MM HEX BIT SKT