Menu Search
Search
JH WILLIAMS #35126

Socket Bit, Ball End Hex; 3/8 in. Drive; 5/16 x 1.969 in. Long

SKU # 66245935126
Bit Type: Ball End Hex, SAE
Drive Size: 3/8 in.
Size: 5/16 in.
Length: 1.969 in.

WMS 35126 3/8DR 5/16 BL HEX BIT SKT