Menu Search
Search
JH WILLIAMS #35127

Socket Bit, Ball End Hex; 3/8 in. Drive; 3/8 x 1.969 in. Long

SKU # 66245935127
Bit Type: Ball End Hex, SAE
Drive Size: 3/8 in.
Size: 3/8 in.
Length: 1.969 in.

WMS 35127 3/8DR 3/8 BL HEX BIT SKT