Menu Search
Search
JH WILLIAMS #35125

Socket Bit, Ball End Hex; 3/8 in. Drive; 1/4 x 1.844 in. Long

SKU # 66245935125
Bit Type: Ball End Hex, SAE
Drive Size: 3/8 in.
Size: 1/4 in.
Length: 1.844 in.

WMS 35125 3/8DR 1/4 BL HEX BIT SKT