Menu Search
Search
JH WILLIAMS #38240

Driver, Hex Impact; 3/4 in. Drive; 1-1/4 x 3-1/2 in. Long

SKU # 66245938240

Compare

Maximum number of products selected.
Bit Type: SAE, Hex, Impact
Drive Size: 3/4 in.
Size: 1-1/4 in.
Length: 3-1/2 in.
Material: Industrial Black Alloy Steel

WMS 38240 3/4DR 1-1/4 IMPCT HEX SKT