Menu Search
Search
DEWALT #DWMT17175B

Impact Hex Bit Socket, 1/2 in. Drive, 5/16 in.

SKU # 02887571754
Bit Type: SAE Impact Hex Bit Socket
Drive Size: 1/2 in.
Size: 5/16 in.
Length: 3-1/16 in.
Material: Black Oxide CR-440 Steel