Menu Search
Search
DEWALT #DWMT87975OSP

Hex Bit Socket, 3/8 in. Drive, 8mm x 1-31/32 in. L

SKU # 02887568800

Compare

Maximum number of products selected.
Bit Type: Metric Hex Bit Socket
Drive Size: 3/8 in.
Size: 8mm
Length: 1-31/32 in.