Menu Search
Search
STANLEY #TS-1213S

Torx Impact Bit Socket Set, 1/4, 3/8, 1/2 in. Drive

SKU # 66267904722

Compare

Maximum number of products selected.
Type: Internal Torx Impact Bit Socket Set
Drive: 1/4, 3/8, 1/2 in.
Pieces: 13
Bits - Torx: 13
Material: Black Oxide Forged Alloy Steel
Container: Blow Mold Case