Menu Search
Search
JH WILLIAMS #33011

Adapter, Socket; 1 in. Female x 3/4 in. Male; 2-5/8 in. Long

SKU # 66245933011
Adapter Type: Socket Adapter
Female: 1 in.
Male: 3/4 in.
Length: 2-5/8 in.
Drive Size: 3/4 in.

Additional Info: High-polished chrome finish.