Menu Search
Search
STANLEY #JSCVM09S

Wrench, Reversible Ratcheting; 9mm Drive; 3-3/4 in. Long

SKU # 66267911377
Type: Fixed Head Reversible Ratcheting Combination Wrench
Reversing Mechanism: Lever
Drive Size: 9 mm
Length: 3-3/4 in.
Material: Black Chrome-plated Forged Steel

PROTO JSCVM09S 9MM WRENCH