Menu Search
Search
STANLEY #JSCV18S

Wrench, Reversible Ratcheting; 9/16 in. Drive; 4-1/2 in. Long

SKU # 66267911371
Type: Fixed Head Reversible Ratcheting Combination Wrench
Reversing Mechanism: Lever
Drive Size: 9/16 in.
Length: 4-1/2 in.
Material: Black Chrome-plated Forged Steel

PROTO JSCV18S 9/16 WRENCH