Menu Search
Search
STANLEY #JSCVM08S

Wrench, Reversible Ratcheting; 8mm Drive; 6-1/8 in. Long

SKU # 66267911376
Type: Fixed Head Reversible Ratcheting Combination Wrench
Reversing Mechanism: Lever
Drive Size: 8 mm
Length: 6-1/8 in.
Material: Black Chrome-plated Forged Steel

PROTO JSCVM08S 8MM WRENCH