Menu Search
Search
STANLEY #JSCV08T

Wrench, Reversible Ratcheting; 1/4 in. Drive; 5 in. Long

SKU # 66267911443
Type: Fixed Head Reversible Ratcheting Combination Wrench
Reversing Mechanism: Lever
Drive Size: 1/4 in.
Length: 5 in.
Material: Full Polished Forged Steel

PROTO JSCV08T 1/4 WRENCH