Menu Search
Search
STANLEY #BW-1316

Blackhawk Wrench, Non-Reversible Ratcheting; 9/16 in. Drive; 10 in. Long

SKU # 66267903707

Compare

Maximum number of products selected.
Type: Non-Reversible Ratcheting Combination Wrench
Drive Size: 9/16 in.
Length: 10 in.
Material: High Polished Double Nickel Chrome-plated Steel

PROTO BW-1316 9/16 RATCHG WRN