Menu Search
Search
STANLEY #BW-1318

Blackhawk Wrench, Non-Reversible Ratcheting; 5/8 in. Drive; 11-1/2 in. Long

SKU # 66267903710
Type: Non-Reversible Ratcheting Combination Wrench
Drive Size: 5/8 in.
Length: 11-1/2 in.
Material: High Polished Double Nickel Chrome-plated Steel

PROTO BW-1318 5/8 RATCHG WRN