Menu Search
Search
MILWAUKEE #48-22-9211

Ratcheting Box Wrench, 9/16, 3/4 in., 9.63 in. L

SKU # 04524253962
Type: Insulated Ratcheting Box Wrench
Drive Size: 9/16, 3/4 in.
Length: 9.63 in.
Material: Forged Steel

Our Lineman's 2 in1 Ratcheting Insulated Box Wrench is 1000 V UL Classified. Durable forged steel construction gives your tool longer life while high contrast size markings let you identify size easier. The ratcheting wrench's ergonomic handle is designed