Menu Search
Search
JH WILLIAMS #31011

Pear Head Ratchet, 3/8 in. Drive, 7-3/4 in. L, Gear

SKU # 66245931011
Type: Pear Head Ratchet
Reversing Mechanism: Gear
Drive Size: 3/8 in.
Length: 7-3/4 in.
Socket Installation: Quick Release