Menu Search
Search
DEWALT #DWMT71803

Pear Head Ratchet, 1/4 in., 5-1/2 in. L, Lever

SKU # 02887518034
Type: Pear Head Ratchet
Reversing Mechanism: Lever
Drive Size: 1/4 in.
Length: 5-1/2 in.
Material: Chrome Vanadium Steel
Socket Installation: Quick Release

The pear head quick release ratchet has a 5° arc swing making it easy to maneuver in restricted areas. Its contoured, ergonomically designed handle with anti slip grooves help make this ratchet extremely comfortable to use and provides added control.