Menu Search
Search
ALLEN #GW

Wrench, Locking Flex Head; 1/4 in. Drive; 4.92 in. Long

SKU # 08217109008
Type: Locking Flexible Head Wrench
Drive Size: 1/4 in.
Length: 4.92 in.
Material: Alloy Steel

Wrench; Ratcheting; Combination; 1/4 in. Drive; 4.92 in. Length; Bright, Full Polish Chrome Steel