Menu Search
Search
STANLEY #J46314

Short and Long Hex Key; 4mm; 15/16 - 2-43/64 in. Long

SKU # 66267953459
Type: Short and Long Hex Key
Kit Style: Standard Arm
Size: 4mm
Length: 15/16 - 2-43/64 in.

Additional Info: Finish: Black Oxide