Menu Search
Search
STANLEY #J4995

Ball-End Hex Key Set; .050 to 3/8 in.; 13 Keys

SKU # 66267953375
Type: Ball-End Hex Key Set
Kit Style: Molded Plastic Holder
Number of Keys: 13
Min Size: .050"
Max Size: 3/8"