Menu Search
Search
EKLIND TOOL CO #33198

Hex Key Set; 3/32 to 1/4 in.; 8 Keys

SKU # 03751633198
Type: Hex Key Set
Kit Style: Pouch
Number of Keys: 8
Min Size: 3/32 in.
Max Size: 1/4 in.
Length: 9 in.

Additional Info: Cushion Grip Handle