Menu Search
Search
BONDHUS TOOL CO #13190

T-Handle Hex Key; 0.034 to 0.375 in.

SKU # 03723113190
Type: T-Handle Hex Key
Kit Style: Hex Key Set
Min Size: 0.034 in.
Max Size: 0.375 in.
Length: 8 in.

Hex Key Wrenches: Type - T-Handle Hex Key; Kit Style - Hex Key Set; Min Size - 0.034 in.; Max Size - 0.375 in.; Length - 8.00 in.; Additional Information - Style: Balldriver

Additional Info: Style: Balldriver