Menu Search
Search
STANLEY #J5208M-TT

Socket, Tethered Drive; 3/8 in. Square Drive; 12 Point; 8 mm

SKU # 66267911601
Type: Tethered Drive Socket
Drive: 3/8 in. Square
Point: 12
Size - Metric: 8mm
Material: Full Polished Chrome Alloy Steel
Socket Depth: Standard

PROTO J5208M-TT 8MM DRIVE SOCKET