Menu Search
Search
STANLEY #5425

Socket, Standard; 1/2 in. Square Drive; 12 Point; 25/32 in.

SKU # 66267918077
Type: Standard Socket
Drive: 1/2 in. Square
Point: 12
Size - Imperial: 25/32 in.
Material: Chrome Finished Alloy Steel
Socket Depth: Standard

Additional Info: Overall Length: 1-1/2 in., Nut End Outside Diameter: 1-1/16 in., Drive End Outside Diameter: 1-5/64 in., Nut Depth: 11/16 in., Bolt Clearance Depth: 21/32 in.