Menu Search
Search
STANLEY #J5340

Socket, Square Drive; 1/2 in. Drive; 12 Point; 1-1/4 in.

SKU # 66267918038
View more versions of this product
Size - Imperial: 1-1/4 in.
Size - Metric: 31.75mm
Type: Square Drive Socket
Drive: 1/2 in.
Point: 12
Material: Alloy Steel, Full Polish Finish
Socket Depth: Deep

Additional Info: Overall Length: 3-1/4 in., Nut End Outside Diameter: 1-9/16 in., Drive End Outside Diameter: 1-9/16 in., Nut Depth: 1-13/32 in., Bolt Clearance Depth: 2-29/64 in.