The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
STANLEY #3824-MNB

Socket, Set; 3/8 in. Drive; 6 Point

SKU # 66267923797
Type: Socket Set
Drive: 3/8 in.
Pieces: 24
Point: 6
Size Metric - Min: 10 mm
Size Metric - Max: 19 mm
Material: Full Polished Chrome
Socket Depth: (12) Standards, (9) Deep
Sockets - Other: (1) Spark Plug Socket
Drive Tools: (1) Ratchet
Extension: (1) 3 in.