Menu Search
Search
STANLEY #J73104

TorquePlus Socket, SAE Impact Set; 3/4 in. Square Drive; 6 Point

SKU # 66267912538
Type: SAE Impact Socket Set
Drive: 3/4 in. Square
Pieces: 8
Point: 6
Size Imperial - Min: 1-1/16 in.
Size Imperial - Max: 2-3/8 in.
Material: Black Oxide Alloy Steel
Socket Depth: (8) Standard

PROTO J73104 3/4 SKT SET