Menu Search
Search
STANLEY #U-1612M-2

Blackhawk Socket, Impact; 3/8 in. Square Drive; 6 Point; 12 mm

SKU # 66267903977

Compare

Maximum number of products selected.
Type: Impact Socket
Drive: 3/8 in. Square
Point: 6
Size - Metric: 12mm
Material: Black Oxide Steel
Socket Depth: Deep

PROTO U-1612M-2 3/8X12 MPCT SKT